Shop COMFORT-AIR
See all product information
Create Account
130M Full Facepiece Assembly, With Inner Mask - SC Silicone With OV/AG/P100 & Weldin Shield Adapter
- Mfr # 130M26LP0W
- Zoro # G224157747
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Acid Gases, Organic Vapor/P100 Cartridge Combination MEETS OSHA SILICA DUST REQUIREMENTS
Series
Comfort-Air
Mask Size
Universal
Standards
NIOSH
Facepiece Material
Silicone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130M26LP0W
- Zoro #
- G224157747
- UPC #
- 684892793013
- Country of Origin
- United States
Dimensions
- Mask Size
- Universal
Details
- Typical Application
- Acid Gases, Organic Vapor/P100 Cartridge Combination MEETS OSHA SILICA DUST REQUIREMENTS
- Series
- Comfort-Air
- Standards
- NIOSH
- Facepiece Material
- Silicone
- Item
- Full Face Respirator
- Head Harness Material
- Silcone
- Color
- Blue
- Configured For
- Cartridges
- Respirator Connection Type
- Bayonet
- NIOSH Rating
- APF 50
- Number of Cartridges Included
- 2
Description
Large panoramic anti-scratch, anti-fog treated polycarbonate lens provides extended field of vision and is impact resistant. (Does not include welding or cover lens)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.