Shop COMFORT-AIR
See all product information
Create Account
400 TPE Respirator W/P100 Cartridges, Medium/Large
- Mfr # 4MLLP0ZAM
- Zoro # G724157728
product price:Â
$
29.49
/ea
Key Features
NIOSH Rating
APF 10
Configured For
Replacement Cartridges
Respirator Connection Type
Bayonet
Mask Size
Medium/Large
Number of Cartridges Included
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4MLLP0ZAM
- Zoro #
- G724157728
- UPC #
- 684892248070
- Country of Origin
- United States
- NIOSH Rating
- APF 10
- Configured For
- Replacement Cartridges
- Respirator Connection Type
- Bayonet
- Number of Cartridges Included
- 2
- Head Harness Material
- Elastic/Plastic
- Facepiece Material
- Elastomeric
- Color
- Black
- Series
- Comfort-Air
- Item
- Half Mask Respirator
- Standards
- OSHA
Dimensions
- Mask Size
- Medium/Large
Description
Molded from elastomeric rubber provides comfort and durability. Low maintenance/Limited use 400 series can be used up to 30 times. Fit over 99.9% of wearers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.