DISKIT SparkShield Cover for Diskit (1 Pair)
- Mfr # 14885
- Zoro # G024157725
product price:Â
$
11.99
/pr
Key Features
Height
0.75 in
Color
Black/Gold
Length
4 in
Material
Rubber/Brass
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14885
- Zoro #
- G024157725
- UPC #
- 684892259953
- Country of Origin
- United States
Dimensions
- Height
- 0.75 in
- Length
- 4 in
- Width
- 4 in
Details
- Color
- Black/Gold
- Material
- Rubber/Brass
- Item
- Diskit P100 Sparkshield
Description
Made from heavy duty rubber and stainless steel mesh
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.