Shop COMFORT-AIR

400 Mask Replacement Yoke Suspension (12 / Pack)

  • Mfr # 16132B12
  • Zoro # G024157732

product price: 
$
84.99
/ea

Key Features

Material
Nylon
Height
1 in
Color
Black
Width
3 in
Length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16132B12
Zoro #
G024157732
UPC #
684892001705
Country of Origin
United States

Dimensions

Height
1 in
Width
3 in
Length
4 in

Details

Item
Replacement Half Mask Suspension
Material
Nylon
Color
Black

Description

Eight adjustment points allows for a secure and comfortable fit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.