Replacement Fit Test Bitrex ampules 2.5cc, 10PK
- Mfr # 79261
- Zoro # G524157706
product price:Â
$
30.99
/pk of 10, $3.10/ea
Key Features
Material
Plastic Tube
Width
5.75 in
Height
7.625 in
Length
6.625 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79261
- Zoro #
- G524157706
- UPC #
- 684892248605
- Country of Origin
- United States
Dimensions
- Width
- 5.75 in
- Height
- 7.625 in
- Length
- 6.625 in
Details
- Material
- Plastic Tube
- Item
- Replacement Fit Test Bitrex ampules
- Color
- White
- For Use With
- All respirator half and full face mask respirators
Description
Fit Test Kit, Bitrex, includes fit test hood, nebulizer #1, nebulizer #2, sensitivity solution, fit test solution, two sets of replacement nebulizer inserts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.