Shop COMFORT-AIR
See all product information
Create Account
Respirator Wipe, alcohol free, 10PK
- Mfr # 79100
- Zoro # G424157752
product price:Â
$
162.99
/pk of 10, $16.30/ea
Free Shipping & Returns
Key Features
Height
2.25 in
Width
2 in
Material
Polyester substrait
Color
White
For Use With
All respirator half and full face mask respirators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79100
- Zoro #
- G424157752
- UPC #
- 684892204267
- Country of Origin
- United States
Dimensions
- Height
- 2.25 in
- Width
- 2 in
- Length
- 0.03 in
Details
- Item
- Respirator wipe
- Material
- Polyester substrait
- Color
- White
- For Use With
- All respirator half and full face mask respirators
Description
Respirator Wipe, alcohol free, case of 10 boxes; 100 per box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.