Shop COMFORT-AIR
See all product information
Create Account
130M Exhalation Valve Diaphragm (6 / pack)
- Mfr # 1307092
- Zoro # G624157682
product price:Â
$
15.15
/ea
Key Features
Material
Silicone
Width
5.75 in
Color
Black
Height
7.625 in
Length
6.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1307092
- Zoro #
- G624157682
- UPC #
- 684892070923
- Country of Origin
- United States
Dimensions
- Width
- 5.75 in
- Height
- 7.625 in
- Length
- 6.625 in
Details
- Item
- Full Face Exhalation Valve
- Material
- Silicone
- Color
- Black
Description
Exhalation Valve Diaphragm pack of 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.