Shop All AC & Refrigeration Accessories
Comfort-Aire
Uncased Coil, Up/Counterflow, 3 T, 16 In W
Mfr # CSG36EA-17
Zoro # G3492921
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Upflow/Counterflow
- Nominal Capacity (Tons) 3.0
- Height (In.) 16
- Width (In.) 16
- Depth (In.) 19-3/8
Product Information
- Brand Comfort-Aire
- MFR # CSG36EA-17
- Zoro # G3492921
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height (In.) | 16 |
Width (In.) | 16 |
Depth (In.) | 19-3/8 |
Liquid Line Size (In.) | 3/8 ODS |
Suction Line Size (In.) | 7/8 ODS |
Manufacturers Warranty Length | 12 yr With Matched System |
Details
Description
Uncased Coil, Upflow/Counterflow, Nominal Capacity (Tons) 3.0, Height (In.) 16, Width (In.) 16, Depth (In.) 19-3/8, Liquid Line Size (In.) 3/8 ODS, Suction Line Size (In.) 7/8 ODS, Internally Groved Copper, Bonded Aluminum, For Use With Furnace Width 17 1/2 in, Requires Top Duct Opening W 1 1/2 in x D 1 1/2 in, Bottom Duct Opening W 3/4 in x D 3/4 in, Nitrogen, ARI, UL, Includes R-410A TXV, When Used With Matched System, -, -, -, -, -, Compatible With Germicidal Light Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO Hood Vent Louver Plst 4In Brn (2677B)
- RUST-OLEUM Roof Repair Tape, 4" x 25 ft., White (345651)
- JOHNSON CONTROLS Temperature Sensor, Nickel, 32-131 F (HE-69130NP-0)
- SECOP Refrigeration Compressor, 4767 BtuH (NF11FX.2-1)
- SPACEPAK Take-off Kits (AC-TKFS-5)
- NU-CALGON Propylene Glycol, 5 gal, Blue (4188-16)
- HIGHSIDE CHEMICALS Trax Bubble Leak Detector, 12oz (HS24010)
- JB INDUSTRIES Nitrogen Purging Adapter For ACR Pipe (BRZ-1000)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- ZORO SELECT Side Can Tap, Manual, Green (10U329)
- BOSCH Universal A/C Dye 4 Replacement Cartridges (16356)
- Comfort-Aire AC & Refrigeration Accessories