Reunification Flag Kit, Blue, Assists Reunification Standard Method, 5 Flag Banners 5 Suction Bases
- Mfr # 803831
- Zoro # G522706494
original price:Â $2,753.99 , new price: $2,478.99 , 9 percent off
new price:Â
$
2,478.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Fabric, Metal
Includes
1 Carry Bag, 5 Flag Banners, 5 Suction Bases, 5 Ground Spikes
Color
Blue
Width
12 in
For Use With
Incident Response Management for Reunification Process
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803831
- Zoro #
- G522706494
- UPC #
- -
- Country of Origin
- United States
- Item
- Incident Response Management Kit
- Material
- Plastic, Fabric, Metal
- Includes
- 1 Carry Bag, 5 Flag Banners, 5 Suction Bases, 5 Ground Spikes
- Color
- Blue
- For Use With
- Incident Response Management for Reunification Process
Dimensions
- Width
- 12 in
- Length
- 20 in
- Depth
- 9.5 in
Description
The REUNIFICATION Flag Kit is a complete solution for directing traffic during emergency reunification efforts, adhering to the Standard Response Method. It includes five 17ft blue mesh flag banners (REUNIFY, ENTRY, EXIT, CHECK-IN, REUNIFY) with a patent-pending quick-deploy pole system, designed to withstand strong winds. The kit features versatile bases-suction for vehicles/glass and ground spikes-and a durable, compact gear bag made of water-repellent 1680D polyester for easy storage. Built for durability and reuse, this kit is ideal for schools and emergency scenarios. Designed and assembled, it ensures reliable performance in critical situations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.