Reunification Boundary Tape, Caution Tape, Blue, 500ft, Bold White Print, 3PK
- Mfr # 803835
- Zoro # G222706411
original price: $57.69 , new price: $51.95 , 9 percent off
new price:
$
51.95
/pk of 3, $17.32/ea
Key Features
Material
Polypropylene
Includes
3 Boundary Tapes (500ft ea)
Color
Blue
Width
5 1/4 in
For Use With
Incident Response Management for Reunification Process
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803835
- Zoro #
- G222706411
- UPC #
- -
- Country of Origin
- United States
- Item
- Incident Response Management Kit Replacement Parts
- Material
- Polypropylene
- Includes
- 3 Boundary Tapes (500ft ea)
- Color
- Blue
- For Use With
- Incident Response Management for Reunification Process
Dimensions
- Width
- 5 1/4 in
- Depth
- 3 in
- Length
- 5.25 in
Description
Schools adhere to the “i love U guys” Foundation Standard Response Protocol which includes a highly disciplined SRM (Standard Reunification Method) in the event of an unforeseen incident. Blue Reunification boundary tape assists with creating traffic flow lanes quickly for both parents and students. Boundary tape also assists in separating areas for orderly flow required for a check-in and sign-out processes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.