Staging Gobag Complete Kit, Orange, Incident Resource Management Kit, Staging Flag Banner
- Mfr # 803833
- Zoro # G222706466
original price:Â $1,101.99 , new price: $991.99 , 9 percent off
new price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Fabric, Metal
Includes
1 Carry Bag, 1 Flag Banner, 1 Flag Pole, 1 Suction Mount, 1 Ground Spike, 1 Strobe, 1 Clipboard, 2 Vests, 1 Whiteboard, 1 Marker Set, 1 Boundary Tape (25m), 1 DC-to-USB adapter for strobe light
Color
Orange
Width
12 in
For Use With
Incident Response Management for Staging Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803833
- Zoro #
- G222706466
- UPC #
- -
- Country of Origin
- United States
- Item
- Incident Response Management Kit
- Material
- Plastic, Fabric, Metal
- Includes
- 1 Carry Bag, 1 Flag Banner, 1 Flag Pole, 1 Suction Mount, 1 Ground Spike, 1 Strobe, 1 Clipboard, 2 Vests, 1 Whiteboard, 1 Marker Set, 1 Boundary Tape (25m), 1 DC-to-USB adapter for strobe light
- Color
- Orange
- For Use With
- Incident Response Management for Staging Center
Dimensions
- Width
- 12 in
- Depth
- 6 in
- Length
- 20 in
Description
COMPLETE STAGING GOBAG, The tough, compact, ballistic bag contains the products to quickly establish a highly visible Incident Staging Area. The tall flag along with the orange strobe ensures the Staging Area is visible in varied lighting scenarios. The clipboards can hold the standard response protocols, reports to complete, contact lists, maps or other critical information. The magnetic white boards and sticky posters assist with writing notes on the side of a vehicle for a fluid scenario. The magnetic clips provide assistance for holding maps and other documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.