Staging Compact GoBag Kit, Orange, Including Staging 17' Flag Banner with Suction Base & Vest
- Mfr # 803832
- Zoro # G922706438
original price:Â $550.99 , new price: $495.99 , 9 percent off
new price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Fabric, Metal
Includes
1 Carry Bag, 1 Flag Banner, 1 Flag Pole, 1 Suction Base, 1 Adjustable Vest
Color
Orange
For Use With
Incident Response Management for Staging Center
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803832
- Zoro #
- G922706438
- UPC #
- -
- Country of Origin
- United States
- Item
- Incident Response Management Kit
- Material
- Plastic, Fabric, Metal
- Includes
- 1 Carry Bag, 1 Flag Banner, 1 Flag Pole, 1 Suction Base, 1 Adjustable Vest
- Color
- Orange
- For Use With
- Incident Response Management for Staging Center
Dimensions
- Depth
- 5 in
- Length
- 20 in
- Width
- 6 in
Description
COMPACT STAGING STARTER PACK, The tough, compact, ballistic bag contains the minimal products to quickly establish a highly visible STAGING area. The tall quick-deploy flag along with the orange STAGING vest allows arriving responders or volunteers to identify the location of the Staging area
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.