Shop COMMAND GOBAG
See all product information
Create Account
Incident Command GoBag Complete Kit, Green ICK, Including Command Flag Banner, Strobe & Accessories
- Mfr # 803830
- Zoro # G322706342
original price:Â $1,101.99 , new price: $991.99 , 9 percent off
new price:Â
$
991.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Fabric, Metal
Includes
1 Carry Bag, 1 Flag Banner, 1 Flag Pole, 1 Suction Mount, 1 Ground Spike, 1 Strobe, 1 Clipboard, 2 Vests, 1 Whiteboard, 1 Marker Set, 1 Boundary Tape (25m), 1 DC-to-USB adapter for strobe light
Color
Green
Width
12 in
For Use With
Incident Response Management for Command Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803830
- Zoro #
- G322706342
- UPC #
- -
- Country of Origin
- United States
- Item
- Incident Response Management Kit
- Material
- Plastic, Fabric, Metal
- Includes
- 1 Carry Bag, 1 Flag Banner, 1 Flag Pole, 1 Suction Mount, 1 Ground Spike, 1 Strobe, 1 Clipboard, 2 Vests, 1 Whiteboard, 1 Marker Set, 1 Boundary Tape (25m), 1 DC-to-USB adapter for strobe light
- Color
- Green
- For Use With
- Incident Response Management for Command Center
Dimensions
- Width
- 12 in
- Depth
- 6 in
- Length
- 20 in
Description
COMPLETE INCIDENT COMMAND GOBAG, The tough, compact, ballistic bag contains the products to quickly establish a highly visible Incident Command Post. The tall flag along with the green strobe ensures the Command Post is visible in varied lighting scenarios. The clipboards can hold the standard response protocols, reports to complete, contact lists, maps or other critical information. The magnetic white boards and sticky posters assist with writing notes on the side of a vehicle for a fluid scenario. The magnetic clips provide assistance for holding maps and other documents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.