Coolzone Flag Kit, Blue, 4 Flag Banners, Identifies Heat Relief Areas, 4 Suction Bases, 4 Ground
- Mfr # 803828
- Zoro # G422706358
original price:Â $2,202.99 , new price: $1,982.99 , 9 percent off
new price:Â
$
1,982.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, Fabric, Metal
Includes
1 Carry Bag, 4 Flag Banners, 4 Flag Poles, 4 Suction Bases, 4 Ground Spikes
Color
Aqua Blue
Width
12 in
For Use With
Incident Management for Heat Relief Areas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 803828
- Zoro #
- G422706358
- UPC #
- -
- Country of Origin
- United States
- Item
- Incident Response Management Kit
- Material
- Plastic, Fabric, Metal
- Includes
- 1 Carry Bag, 4 Flag Banners, 4 Flag Poles, 4 Suction Bases, 4 Ground Spikes
- Color
- Aqua Blue
- For Use With
- Incident Management for Heat Relief Areas
Dimensions
- Width
- 12 in
- Length
- 20 in
- Depth
- 9.5 in
Description
The COOLZONE Flag Kit is a durable, reusable, and highly visible solution for marking heat relief areas during public events. This kit includes four 17ft blue mesh flag banners, a quick-deploy pole set, five suction bases, and ground spikes for versatile setup on various surfaces. The banners are wind-resistant and designed for outdoor use, ensuring reliable performance. The kit also features a heavy-duty 1680D water-repellent polyester storage bag with reflective striping, compact design, and low-profile handles for easy transport and storage. This kit provides a high-quality, long-lasting solution for directing people to cooling zones.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.