Shop COMMAND
See all product information
Create Account
HOM23S-2ES Command Adhesive Display Ledge; Slate
- Mfr # HOM23S-2ES
- Zoro # G704077992
product price:Â
$
51.65
/ea
Key Features
Width
4 in
Depth
3-1/2 in
Height
3 in
Material
Plastic
Color
Slate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOM23S-2ES
- Zoro #
- G704077992
- UPC #
- 76308913878
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Depth
- 3-1/2 in
- Height
- 3 in
Details
- Item
- Shelf Ledge
- Material
- Plastic
- Color
- Slate
- Includes
- (8) Strips
Description
Dress up blank walls with clean and simple ledges to display small decor. Using the revolutionary Command Adhesvie these hold strongly on a variety of surfaces including: paint, wood, tile, and more. Removes cleanly; no holes, marks, sticky residue, or stains. Rehanging is as easy as applying a replacement Mounting Strip so users can take down, move, and reuse them again and again! Includes: (8) Medium Replacement Strips.
Specifications- Color: Slate
- Weight: 0.55 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.