This item is Discontinued.

Commercial 13 in x 7 1/2 in Polypropylene Storage Box 13326

13 in x 7 1/2 in Polypropylene Storage Box (Discontinued)

  • Mfr # 13326
  • Zoro # G900530178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13326
Zoro #
G900530178
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
13 in
Overall Width
7-1/2 in
Overall L x W x H
13 in L x 7-1/2 in W

Details

Material
Polypropylene
Item
Storage Tote

Description

All purpose storage box; 13 in (L) x 7 1/2 in (W) x 4 1/4 in (H); Polypropylene plastic construction; Lid included; Convenient clear color lets you see contents inside; Great for storing all kinds of things such as recipe cards, labels, cut gloves, and more; This size accommodates most women's size shoes without heels or platforms; Useful for locker room applications where employees change into work-specific footwear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.