This item is Discontinued.

Commercial 14-3/4 in x 10-1/8 in Polypropylene Storage Box 13325

14-3/4 in x 10-1/8 in Polypropylene Storage Box (Discontinued)

  • Mfr # 13325
  • Zoro # G100530350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13325
Zoro #
G100530350
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
14-3/4 in
Overall Width
10-1/8 in
Overall L x W x H
14-3/4 in L x 10-1/8 in W

Details

Material
Polypropylene
Item
Storage Tote

Description

All purpose storage box; 14-3/4 in (L) x 10-1/8 in (W) x 5 5/8 in (H); Polypropylene plastic construction; Lid included; Convenient clear color lets you see contents inside; Great for storing all kinds of things such as recipe cards, labels, cut gloves, and more; This size accommodates most men's size shoes, making it excellent for locker room applications where employees change into work-specific footwear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.