Shop COMMERCIAL CARE
See all product information
Create Account
Clothing Steam Iron
- Mfr # CCSI1000
- Zoro # G723387560
product price:Â
$
47.69
/ea
Key Features
Power Cord Length
8 ft
Self-Cleaning Feature
Self-Cleaning Feature Included
Water Capacity
300 mL
Wattage @ 120V
1,600 W
Shut-Off Type
Auto
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCSI1000
- Zoro #
- G723387560
- UPC #
- 810064693786
- Country of Origin
- China
- Self-Cleaning Feature
- Self-Cleaning Feature Included
- Water Capacity
- 300 mL
- Item
- Clothing Steam Iron
- Wattage @ 120V
- 1,600 W
- Shut-Off Type
- Auto
- Iron Features
- Vertical Steaming
Dimensions
- Power Cord Length
- 8 ft
Description
Clothing Steam Iron, Water Capacity 300 mL, Power Cord Length 8 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.