Shop COMMERCIAL CARE
See all product information
Create Account
Clothing Steam Iron
- Mfr # CCSI100
- Zoro # G023390024
product price:Â
$
20.49
/ea
Key Features
Water Capacity
6.76 fl oz
Power Cord Length
8 ft
Shut-Off Type
Auto
Iron Features
Vertical Steaming
Self-Cleaning Feature
Self-Cleaning Feature Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCSI100
- Zoro #
- G023390024
- UPC #
- 819813016722
- Country of Origin
- China
- Water Capacity
- 6.76 fl oz
- Shut-Off Type
- Auto
- Iron Features
- Vertical Steaming
- Item
- Clothing Steam Iron
- Self-Cleaning Feature
- Self-Cleaning Feature Included
- Wattage @ 120V
- 1,200 W
Dimensions
- Power Cord Length
- 8 ft
Description
Clothing Steam Iron, Water Capacity 6.76 fl oz, Power Cord Length 8 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.