Compact Dryer
- Mfr # CED35
- Zoro # G023388830
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Levelling Legs, Air Dry, Cool and Warm Settings, Overheat Protection with Double Layer Lint Filter
Overall Height
27 1/2 in
Dryer Capacity
3.5 cu ft
Weight
55.1 lb
Power Source
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CED35
- Zoro #
- G023388830
- UPC #
- 810064695643
- Country of Origin
- China
Dimensions
- Overall Height
- 27 1/2 in
- Overall Width
- 23 5/8 in
- Overall Depth
- 21 1/2 in
- Manufacturer Warranty Length
- 1 yr
- Fits Chest Size
- Adjustable Levelling Legs, Air Dry, Cool and Warm Settings, Overheat Protection with Double Layer Lint Filter
Details
- Features
- Adjustable Levelling Legs, Air Dry, Cool and Warm Settings, Overheat Protection with Double Layer Lint Filter
- Dryer Capacity
- 3.5 cu ft
- Weight
- 55.1 lb
- Power Source
- Electric
- Temperature Settings
- Air Dry; Cool; Warm
- Item
- Compact Dryer
- Vent Type
- Vented
- Number of Temperature Settings
- 3
- Voltage
- 120V
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Description
Compact Dryer, Power Source Electric, Dryer Capacity 3.5 cu ft, Overall Height 27 1/2 in, Overall Width 23 5/8 in, Overall Depth 21 1/2 in, Voltage 120V, Features Adjustable Levelling Legs, Air Dry, Cool and Warm Settings, Overheat Protection with Double Layer Lint Filter, Manufacturer Warranty Length 1 yr, Number of Temperature Settings 3, Temperature Settings Air Dry; Cool; Warm, Vent Type Vented, Weight 55.1 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.