Shop COMMERCIAL CARE
See all product information
Create Account
0.9 Cu. Ft. Portable Washer
- Mfr # CC09PWM
- Zoro # G823388146
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17 3/4 in
Power Source
Electric
Weight
49 lb
Overall Height
30 7/8 in
Orientation
Top Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC09PWM
- Zoro #
- G823388146
- UPC #
- 810064694745
- Country of Origin
- China
- Power Source
- Electric
- Weight
- 49 lb
- Orientation
- Top Load
- Item
- 0.9 Cu. Ft. Portable Washer
- Features
- Portable Washer
- Wash Cycle Settings
- 6
- Washer Capacity
- 0.9 cu ft
- Voltage
- 120V
- Power Source - TS Only
- Electric
- Power Source - old
- Electric
Dimensions
- Overall Width
- 17 3/4 in
- Overall Height
- 30 7/8 in
- Overall Depth
- 16 7/8 in
- Fits Chest Size
- Portable Washer
Description
0.9 Cu. Ft. Portable Washer, Orientation Top Load, Washer Capacity 0.9 cu ft, Number of Wash Cycles 6, Overall Height 30 7/8 in, Overall Width 17 3/4 in, Overall Depth 16 7/8 in, Voltage 120V, Power Source Electric, Features Portable Washer, Wash Cycle Settings 6, Weight 49 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.