Over-the-Range Microwave
- Mfr # CHMRC17GS
- Zoro # G723390348
product price:Â
$
435.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
17 5/8 in
Control Type
Touchpad
Oven Capacity
1.7 cu ft
Overall Width
29 3/4 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHMRC17GS
- Zoro #
- G723390348
- UPC #
- 810064697135
- Country of Origin
- China
Dimensions
- Overall Depth
- 17 5/8 in
- Overall Width
- 29 3/4 in
- Overall Height
- 16 7/8 in
- Fits Chest Size
Details
- Control Type
- Touchpad
- Oven Capacity
- 1.7 cu ft
- Item
- Over-the-Range Microwave
- Color
- Silver
- Plug Type
- 3-Prong
- Cooking Wattage
- 1,000 W
- Turntable Material
- Glass
- Voltage
- 120V
- Features
- Weight
- 54 lb
- Housing Material
- Stainless Steel
- Current
- 14 A
- Wire Color
- Silver
Description
Over-the-Range Microwave, Microwave Style Over the Range, Oven Capacity 1.7 cu ft, Overall Height 16 7/8 in, Overall Width 29 3/4 in, Overall Depth 17 5/8 in, Convection Cooking Yes, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.