Shop COMMERCIAL LED
See all product information
Create Account
12.5w LED Emergency Back Up tube
- Mfr # CLT97-12.5W(EM)2G-5CCT
- Zoro # G723366794
product price:Â
$
78.95
/ea
Sold in multiples of 2 for
$157.90
Key Features
Voltage
120V to 277V
Length
48 in
Height
1.25 in
Color
White
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLT97-12.5W(EM)2G-5CCT
- Zoro #
- G723366794
- UPC #
- -
- Country of Origin
- Viet Nam
- Voltage
- 120V to 277V
- Item
- LED Emergency Battery Backup Tube
- Color
- White
- Includes
- Sockets
- Material
- Glass
Dimensions
- Length
- 48 in
- Height
- 1.25 in
- Width
- 1.25 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.