17w LED PLL Replacement
- Mfr # CL97-17WPLABGSNF-00K
- Zoro # G323366811
product price:Â
$
16.75
/ea
Sold in multiples of 20 for
$335.00
Key Features
Voltage
120V to 277V
Color
White
Material
Glass
Height
1 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL97-17WPLABGSNF-00K
- Zoro #
- G323366811
- UPC #
- -
- Country of Origin
- Viet Nam
- Voltage
- 120V to 277V
- Color
- White
- Material
- Glass
- Item
- LED CFL Replacement
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 22.24 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.