
Led T8 U6 4000K 12PK
Mfr # CLT93-13WU6-840-AB
Zoro # G805393298
product price: $257.99
/pk 12, $21.50/ea
Free Shipping & Returns
Key Features
Voltage
120-277V
Watts
13W
Bulb Base Type
G13|Medium Bi-Pin
Bulb Shape
T8 U-Bend Hybrid
Bulb Housing
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLT93-13WU6-840-AB
Zoro #
G805393298
UPC #
850018508179
Country of Origin
China
Dimensions
Length
24 in
Bulb Dia.
1 in
Details
Item
Linear LED Bulb
Voltage
120-277V
Watts
13W
Bulb Base Type
G13|Medium Bi-Pin
Bulb Shape
T8 U-Bend Hybrid
Bulb Housing
Glass
Color Temperature
4000 K
Lumens
1900 lm
Bulb Beam Angle
140 Degrees
Color
Frost
Description
F13T8/4K U6 2000LM DUAL MODE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.