Shop SUNLITE
See all product information
Create Account
LED 4" 10W Energy Star Dimmable White Junction Box Retrofit Round Flat Lens Downlight, 2700K
- Mfr # 87688-SU
- Zoro # G423942786
product price:
$
17.99
/ea
Key Features
Watts
10 W
Light Distribution Shape
Round
Voltage
120V
Height
0.95 in
Damp/Wet Rating
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87688-SU
- Zoro #
- G423942786
- UPC #
- 653703876887
- Country of Origin
- China
- Watts
- 10 W
- Light Distribution Shape
- Round
- Voltage
- 120V
- Lumens
- 900 Im
- Damp/Wet Rating
- Wet
- Dimmable
- Yes
- Housing Color
- White
- Item
- Led Retrofit Light
- Color Temperature
- 2700K
- Light Color
- Soft White
- Housing Material
- Aluminum
Dimensions
- Height
- 0.95 in
- Width
- 4.8 in
Description
The Sunlite LED 4-Inch Round Flat Lens Downlight is a versatile and stylish lighting solution designed to enhance any residential or commercial space. This 10-watt fixture produces 600 lumens of warm, inviting 2700K soft white light, serving as an energy-efficient replacement for a 65-watt incandescent bulb. Its unique design allows for dual installation options: it can be mounted directly to a standard junction box for a flush, low-profile look or used as a retrofit in existing 4-inch recessed cans. With a high 90 CRI, this downlight ensures superior color accuracy, making your home’s interior look its best. Energy Star certified and ETL Listed for damp locations, this dimmable fixture offers long-lasting performance with a 50,000-hour lifespan, significantly reducing energy and maintenance costs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.