42 gal Square Outdoor Can, Green, Stainless Steel
Mfr # 732996099
Zoro # G1260559
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
42 gal
Container Shape
Square
Color
Green
Material
Stainless Steel
Lid Type
Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
732996099
Zoro #
G1260559
UPC #
653410006980
Country of Origin
United States
Details
Container Capacity
42 gal
Item
Outdoor Can
Container Shape
Square
Color
Green
Material
Stainless Steel
Lid Type
Dome
Description
Waste Bin Dome Lid SS,Green 42 gal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.