Shop All Trash Cans
Commercial Zone Products
45 gal Square Trash Can, Blue, 18 1/2 in Dia, Plastic
Mfr # 755104
Zoro # G1261870
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 45 gal
- Container Shape Square
- Material Plastic
- Height 34 1/2 in
- Width 18 1/2 in
Product Information
- Brand Commercial Zone Products
- MFR # 755104
- Zoro # G1261870
- UPC # 653410002272
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 34 1/2 in |
Width | 18 1/2 in |
Depth | 19 in |
Diameter | 18 1/2 in |
Width/Diameter | 18 1/2 in |
Details
Description
Cleaning Can/Trash Can, Square, Flat with Top Opening, 28 gal, Blue, Height 34 1/2 in, Width/Diameter 18 1/2 in, Depth 19 in, Plastic, Polyethylene, Molded Polyethylene, Outdoor, Stationary, Lid Included, Snap Fit, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- DIVERSEY Towels & Wipes, White, General Purpose, 160 Wipes, Characteristic (101105152)
- HAGERTY W J & SON LTD 8OZ Silversmiths Polish (10080)
- COLORCORE ColorCore Medium Nail Brush, White (643315)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black (73300199)
- COMMERCIAL ZONE PRODUCTS 30 gal Hexagon Trash Can, Beige (737102)
- COMMERCIAL ZONE PRODUCTS 40 gal Rectangular Trash Can, Black, 34 in Dia, Plastic (758701)
- COMMERCIAL ZONE PRODUCTS 50 gal Hexagon Trash Can, Black (737501)
- COMMERCIAL ZONE PRODUCTS 42 gal Square Trash Can, Gray (732103)
- COMMERCIAL ZONE PRODUCTS 42 gal Trash Can, Black, Stainless Steel (732916199)
- RUBBERMAID COMMERCIAL 28 gal Square Trash Can, Gray, 25 in Dia, Open Top, LLDPE (FG352600GRAY)
- Commercial Zone Products Trash Cans