Avante Series Triple Stream Black Trash/Recycling/Composting 55 gallon Containers w/ Open Top

  • Mfr # 787301MSA

  • Zoro # G514808649


product price:  $1,838.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Container Capacity
3 x 55 gal mulit-stream standard units
Container Shape
Square
Color
Black w/ three lid colors
Height
40.5 in. ea unit
Overall Width
24.5 ea unit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787301MSA
Zoro #
G514808649
UPC #
653410014299
Country of Origin
United States

Dimensions

Height
40.5 in. ea unit
Overall Width
24.5 ea unit
Length
24.5 in. ea unit

Details

Container Capacity
3 x 55 gal mulit-stream standard units
Item
Institutional Plastic Can
Container Shape
Square
Color
Black w/ three lid colors
Lid Opening Mechanism
Open Top
Material
Polyethylene
Number of Openings
3
Location
Both

Description

Introducing the AvanteTM Series, the next evolution in waste management solutions. Our new small and large capacity receptacles feature a modular design, making it easier than ever to configure space-saving multi-stream setups for diverse needs. These innovative waste receptacles help reduce contamination and enhance the customer experience by offering unique sizes, lid openings, lid colors, and decals, along with a panel for easy stream identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.