Shop COMMUNITY COFFEE
See all product information
Create Account
Cafe Special K-Cups, 24PK
Mfr # 5000374325
Zoro # G823333726
product price:Â $33.19
/pk 24, $1.38/eaKey Features
Coffee Roast/Tea Type
Medium
Beverage Package Style
K-Cup
Beverage Format
Coffee
For Use With
Keurig K-Cup System
Size
Single Serving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000374325
- Zoro #
- G823333726
- UPC #
- 35700164059
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Coffee Roast/Tea Type
- Medium
- Beverage Package Style
- K-Cup
- Beverage Flavor
- Café Special
- Beverage Format
- Coffee
- For Use With
- Keurig K-Cup System
- Item
- Coffee
- Roast Type
- Medium
Description
Our Cafe Special blend is designed to highlight coffee beans known for their sweeter profile. After harvesting, the coffee is allowed to dry naturally in the sun, locking in flavor unique to South and Central America. We roast this coffee to a medium dark color to bring out notes of caramel and cocoa, giving you the taste of your favorite cafe right at home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.