Shop COMMUNITY COFFEE
See all product information
Create Account
Coffee and Chicory K-Cups, 24PK
Mfr # 5000374326
Zoro # G123333655
product price:Â $37.59
/pk 24, $1.57/eaKey Features
Coffee Roast/Tea Type
Medium
Beverage Package Style
K-Cup
Beverage Format
Coffee
For Use With
Keurig K-Cup System
Size
Single Serving
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000374326
- Zoro #
- G123333655
- UPC #
- 35700164141
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Beverage Flavor
- Chicory
- Coffee Roast/Tea Type
- Medium
- Beverage Package Style
- K-Cup
- Beverage Format
- Coffee
- For Use With
- Keurig K-Cup System
- Item
- Coffee
- Roast Type
- Medium
Description
Enjoy a longstanding New Orleans tradition. Popularized in France, this high-quality roasted chicory is sweet and flavorful. It's then blended with rich, roasted coffee to create the right balance of sweetness, spice and body when brewed. Experience it in the traditional cafe au lait style by adding steamed milk and sugar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.