Shop COMMUNITY COFFEE
See all product information
Create Account
Signature Blend K-Cup, 24PK
Mfr # 5000374328
Zoro # G423333188
product price:Â $37.59
/pk 24, $1.57/eaKey Features
Coffee Roast/Tea Type
Dark
For Use With
Keurig K-Cup System
Beverage Flavor
Signature Blend
Beverage Package Style
K-Cup
Beverage Format
Coffee
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000374328
- Zoro #
- G423333188
- UPC #
- 35700164042
- Country of Origin
- United States
Dimensions
- Size
- Single Serving
Details
- Coffee Roast/Tea Type
- Dark
- For Use With
- Keurig K-Cup System
- Beverage Flavor
- Signature Blend
- Beverage Package Style
- K-Cup
- Beverage Format
- Coffee
- Item
- Coffee
- Roast Type
- Dark
Description
Over four generations ago, founder "Cap" Saurage created this signature dark roast coffee. This special blend is roasted dark to develop rich, smooth flavor with a deep chocolate profile. Master roasters ensure the exact roast level is achieved to consistently create this deliciously complex coffee that remains a favorite today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.