Shop All Exit Signs with Lights
Compass
Ext Sgn, Alumin, Blk, 11 39/64in, 1W
Mfr # CCESRE
Zoro # G7566483
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 39/64 in
- Height 7 3/4 in
- Voltage 120/277 V AC
- Number of Faces 1
- Lighting Technology LED
Product Information
- Brand Compass
- MFR # CCESRE
- Zoro # G7566483
- UPC # 856143001684
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 39/64 in |
Height | 7 3/4 in |
Depth | 7/8 in |
Letter Size | 6 in |
Overall Height | 7 3/4 in |
Text Height | 6 in |
Text Size | 6 in High |
Overall Width | 11 5/8 in |
Overall Depth | 7/8 in |
Manufacturers Warranty Length | 2 yr |
Details
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (14834)
- MECHANIX WEAR RDT, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, M ( 9 ), 100 PK (D01-09-009-100)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (53CJ92)
- FAME FABRICS Lab Coat, Male, Navy, L2, MD (83366)
- COMPASS Exit Sign, Emergency Battery Backup, 7 1/4 in H x 11 5/8 in W, LED, 1 or 2 Faces, White/Red (CER)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, White/Red, 2 Faces, Wall/Ceiling Mounting (CCRRC)
- COMPASS Edge-Lit LED Emergency Exit, Surface Mt, Double Face, Red (CELS2RN)
- COMPASS HUBBELL LIGHTING COMPASS Exit Sign/ Emergency Lights (CCGRC)
- COMPASS Ext Sgn, Alum, Blac, 11 39/64in, 1W (CCEDRE)
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Single Face, CELCR1RN (CELCR1RN)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- Compass Signs