This item is Discontinued.

Component Hardware 10" x 10" Stainless Steel 90-Degree Elbow for 1-5/8" OD x 16-ga Tubing J14-0119

10" x 10" Stainless Steel 90-Degree Elbow for 1-5/8" OD x 16-ga Tubing (Discontinued)

  • Mfr # J14-0119
  • Zoro # G3922179
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J14-0119
Zoro #
G3922179
UPC #
887882086182
Country of Origin
China

Dimensions

Tube Size
1-5/8"

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
10" x 10" 90 Degrees Elbow Tubing
Tube Fitting Material
Stainless Steel

Description

Stainless Steel 10 In. x 10 In. 90 deg. Elbo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.