This item is Discontinued.

Component Hardware High Temperature Access Door, 18" x 14" ACC-18X14

High Temperature Access Door, 18" x 14" (Discontinued)

  • Mfr # ACC-18X14
  • Zoro # G1279535
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACC-18X14
Zoro #
G1279535
UPC #
887882050589
Country of Origin
China

Details

Item
High Temperature Access Door,18" x 14"
Door Shape
Rectangular
Product Type
Access Door

Description

High Temperature Access Door,18 In. x 14 In., Door Height 14 in, Door Shape Rectangular, Door Width 18 in, Product Type Access Door

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.