CDA-HD200EC HDMI 1 x 2 Splitter UHD 4K;2K
- Mfr # CDA-HD200EC
- Zoro # G104037756
product price:Â
$
85.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDA-HD200EC
- Zoro #
- G104037756
- UPC #
- 808447074840
- Country of Origin
- China
Description
Features
- Distribute one HDMI input to two simultaneous HDMI outputs
- Supports HDTV resolutions up to 4K
- HDMI and DVI compatible
- Supports 3D, LPCM 71CH, Dolby , and DTS-HD Master Audio
- 12-bit Deep Color and High Definition Lossless Audio
- Plug and play - No software needed
- Desktop or remote mountable
- Bandwidth: 165 MHz
- Inputs: HDMI x1
- Outputs: HDMI x2
- HDTV Compatibility: From 480p to 1080p
- Power: 2A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.