Shop COMPUCESSORY
See all product information
Create Account
23719 Soft Skin Gel Wrist Rest, Non-Skid Back, Black
- Mfr # 23719
- Zoro # G604940402
product price:Â
$
66.39
/ea
Key Features
Color
Black
Material
Gel, Rubber
Features
Non-skid
Depth
1 in
Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23719
- Zoro #
- G604940402
- UPC #
- 794192237190
- Country of Origin
- Taiwan, Province of China
Dimensions
- Depth
- 1 in
- Height
- 18 in
- Width
- 3 in
Details
- Item
- Wrist Rest
- Color
- Black
- Material
- Gel, Rubber
- Features
- Non-skid
- Durability
- Stain Resistant
Description
Compucessory 23719 soft skin gel wrist rest provides comfort and support. Design is smooth, durable and stain-resistant. Non-skid rubber backing keeps pad in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.