In-Ear True Wireless ANC headphones, Stem Style, 4-mic Technology, 36hr Playtime, Pink
- Mfr # TAT2200PK/00
- Zoro # G124174264
product price:Â
$
29.99
/ea
Key Features
Width
1.51 in
Driver Type
Dynamic
Maximum Power Input
3 mW
Speaker Diameter
10 mm
Water Resistance
IPX4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAT2200PK/00
- Zoro #
- G124174264
- UPC #
- 840063208247
- Country of Origin
- China
- Driver Type
- Dynamic
- Maximum Power Input
- 3 mW
- Water Resistance
- IPX4
- Maximum Range
- Up to 10 m
- Sensitivity
- 105dB±2dB (1kHz, 126mV)
- Item
- True wireless headphones with Active Noise Canceling
- Bluetooth Version
- 6
- Color
- Pink
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Multipoint Connection
- Yes
- Music Play Time
- 6 + 21 hrs (ANC on), 8 + 28 hrs (ANC off)
- Frequency Range
- 20 - 20,000 Hz
- Includes
- Charging case, 3 pairs eartips (S/M/L), Quick Start Guide, Headphones
- Charging Time
- 2 hrs (10 mins fast charging for 2 hrs)
- Impedance
- 16 Ohm
Dimensions
- Width
- 1.51 in
- Speaker Diameter
- 10 mm
- Height
- 2.26 in
- Depth
- 1.04 in
Description
Tune out the noise, love the tFlow through your days with the true wireless earbuds that feel lighter, t better, and sound great. Active noisecanceling lets you listen free from distractions, while textured ear tips keep the buds comfortably in place.True wireless earbuds. Essential noise canceling.Great sound from the everyday buds that t like a dreamComfy SecureFit ear tips and large 10 mm driversAlways hear your music with Active Noise Canceling4-mic technology. Clearer calls, even in crowded placesBluetooth multipoint connectivity and easy pairingYour daily go-toBluetooth 6.0, Google Fast Pair, Microsoft Swift PairIPX4 splash and sweat resistantPocket-sized charging case with lanyard holeUp to 36 hours play time with caseReady for youPhilips Headphones app. Customize your experienceGRS-certied recycled plastic. Responsible packagingWarm, natural sound. Philips sound signature
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.