Zoro Homepage

Power Strip, SJT, 15 ft., Gray

  • Mfr # CCS55157

  • Zoro # G203918499


product price: $43.19
/ea

Key Features

Type
SJT
Number of Outlets
6
Cord Length
15 ft.
Color
Gray
Gauge/Conductor
14/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCS55157
Zoro #
G203918499
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
SJT
Number of Outlets
6
Color
Gray
Gauge/Conductor
14/3
Standards
UL Listed; CSA Listed

Description

Six-outlet power strip features a built-in circuit breaker, ABS fire-retardant plastic casing, six grounded outlets, 104 joules, power switch integrated with a 15 amp overload resettable circuit breaker, mounting key holes and an illuminated rocker switch as well as a SJT 14/3C grounded power cord. Rated at 125 volts, U.L. listed and CSA approved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.