Shop COMPULOCKS
See all product information
Create Account
Surface Go 2-4 Tempered Glass Screen Protector
- Mfr # DGSGO
- Zoro # G615806476
product price:Â
$
45.99
/ea
Key Features
Material
Tempered Glass
Includes
Shield - Tempered Glass Screen Protector For Tablets Installation Kit Microfiber Screen Wipe
Features
Nano Coating, Touch Sensitive, Easy Clean
Cell Phone/Tablet/Smart Watch Model Compatibility
Surface Go 2, Surface Go 3, Surface Go 4
Touchscreen Compatibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGSGO
- Zoro #
- G615806476
- UPC #
- 810157340047
- Country of Origin
- China
- Item
- Screen Protector
- Material
- Tempered Glass
- Includes
- Shield - Tempered Glass Screen Protector For Tablets Installation Kit Microfiber Screen Wipe
- Features
- Nano Coating, Touch Sensitive, Easy Clean
- Cell Phone/Tablet/Smart Watch Model Compatibility
- Surface Go 2, Surface Go 3, Surface Go 4
- Touchscreen Compatibility
- Yes
- Compatibility
- Microsoft - Surface Go 2 (2020, 4425Y), Surface Go 3 (2021) , Surface Go 4 (2023)
- Device Supported
- Tablet
- Durability
- Impact Resistant, Scratch Resistant, Dust Resistant, Smudge Resistant, Oil Resistant
- Surface Hardness
- 9H
- Display Screen Type
- LCD
Dimensions
- Display Size Supported
- 10.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.