Galaxy Tab A9+ Tempered Glass Screen Protector
- Mfr # DGSGTA9P
- Zoro # G715806437
product price:Â
$
45.99
/ea
Key Features
Material
Tempered Glass
Includes
Galaxy Tab A9+ Tempered Glass Screen Protector Installation Kit Microfiber Screen Wipe
Features
Easy Clean, Anti Smudge, Nano Coating, Touch Sensitive
Device Supported
Tablet
Surface Hardness
9H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGSGTA9P
- Zoro #
- G715806437
- UPC #
- 810157340016
- Country of Origin
- China
Dimensions
- Display Size Supported
- 11"
Details
- Item
- Screen Protector
- Material
- Tempered Glass
- Includes
- Galaxy Tab A9+ Tempered Glass Screen Protector Installation Kit Microfiber Screen Wipe
- Features
- Easy Clean, Anti Smudge, Nano Coating, Touch Sensitive
- Device Supported
- Tablet
- Surface Hardness
- 9H
- Cell Phone/Tablet/Smart Watch Model Compatibility
- Galaxy Tab A9+
- Display Screen Type
- LCD
- Durability
- Impact Resistant, Oil Resistant, Dust Resistant, Smudge Resistant, Scratch Resistant
- Touchscreen Compatibility
- Yes
- Compatibility
- Samsung - Galaxy Tab A9 Plus (2023) (SM-X210, SM-X215, SM-X216B)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.