Shop COMPULOCKS
See all product information
Create Account
Surface Pro 9 Tempered Glass Screen Protector
- Mfr # DGSPRO
- Zoro # G015806540
product price:Â
$
38.99
/ea
Key Features
Material
Tempered Glass
Includes
Surface Pro 9 Tempered Glass Screen Protector (not compatible with Pro 8) Installation Kit Microfiber Screen Wipe
Features
Nano Coating, Touch Sensitive, Anti Smudge, Easy Clean
Durability
Dust Resistant, Smudge Resistant, Impact Resistant, Oil Resistant, Scratch Resistant
Surface Hardness
9H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DGSPRO
- Zoro #
- G015806540
- UPC #
- 810157340030
- Country of Origin
- China
- Item
- Screen Protector
- Material
- Tempered Glass
- Includes
- Surface Pro 9 Tempered Glass Screen Protector (not compatible with Pro 8) Installation Kit Microfiber Screen Wipe
- Features
- Nano Coating, Touch Sensitive, Anti Smudge, Easy Clean
- Durability
- Dust Resistant, Smudge Resistant, Impact Resistant, Oil Resistant, Scratch Resistant
- Surface Hardness
- 9H
- Display Screen Type
- LCD
- Touchscreen Compatibility
- Yes
- Cell Phone/Tablet/Smart Watch Model Compatibility
- Surface Pro 9
- Compatibility
- Surface Pro 9 13" 2022 Surface Pro 10 13" 2024 Surface Pro 11 13" 2024 A Copilot+ PC
- Device Supported
- Tablet
Dimensions
- Display Size Supported
- 13"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.