Tempered Glass Screen Protector for iPad 10.9" 10th Gen
- Mfr # DGIPD109
- Zoro # G816471589
product price:Â
$
48.55
/ea
Key Features
Material
Tempered Glass
Features
Oleophobic Coating, Touch Sensitive, Crystal Clear Image, Nano Coating
Compatibility
Apple - iPad 10.2" (2019-2021), iPad 10.9" 10th Generation
Display Size Supported
10.2", 10.9"
Device Supported
iPad (10th Generation), iPad (2020), iPad (2019), iPad (2021)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGIPD109
- Zoro #
- G816471589
- UPC #
- 819472000000
- Country of Origin
- China
Dimensions
- Display Size Supported
- 10.2", 10.9"
Details
- Item
- Screen Protector
- Material
- Tempered Glass
- Features
- Oleophobic Coating, Touch Sensitive, Crystal Clear Image, Nano Coating
- Compatibility
- Apple - iPad 10.2" (2019-2021), iPad 10.9" 10th Generation
- Device Supported
- iPad (10th Generation), iPad (2020), iPad (2019), iPad (2021)
- Durability
- Scratch Resistant, Dust Resistant, Smudge Resistant, Shock Proof, Shatter Proof, Oil Resistant, Fingerprint Resistant, Impact Resistant
- Surface Hardness
- 9H
- Display Screen Type
- LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.