product price: $596.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Accuracy 0.05% of Reading, or +/- 0.25 oz/10 g (Whichever Greater)
  • Display LCD
  • Includes (2) 9V Alkaline
  • Type Electronic, Programmable
  • Resolution 0.25 oz/10 g
See all product information

Product Information

Dimensions

Platform Size (In.) 8 3/4 in x 8 3/4 in

Details

Accuracy 0.05% of Reading, or +/- 0.25 oz/10 g (Whichever Greater)
Item Scale
Display LCD
Includes (2) 9V Alkaline
Type Electronic, Programmable
Resolution 0.25 oz/10 g
For Use With All Refrigerants
Max. Capacity (Lb.) 220 lb
Operating Mode gm, lb, oz/kg

Description

Scale, Electronic, Programmable, Platform Size (In.) 8 3/4 in x 8 3/4 in, 0.05 Percent of Reading, or +/- 0.25 oz/10 g (Whichever Greater) Accuracy, Max. Capacity (Lb.) 220 lb, Resolution 0.25 oz/10 g, gm, lb, oz/kg, Display LCD, For Use With All Refrigerants, Includes (2) 9V Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.