Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-720
- Zoro # G123924518
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Boiling Point
368.6 Degrees F
Concentration
100 %
Application
Freeze Protection, Heat Transfer Systems
Glycol Inhibition
Inhibited
Freeze Protection Temperature
-60 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-720
- Zoro #
- G123924518
- UPC #
- 024924357200
- Country of Origin
- United States
- Item
- Propylene Glycol
- Boiling Point
- 368.6 Degrees F
- Concentration
- 100 %
- Application
- Freeze Protection, Heat Transfer Systems
- Glycol Inhibition
- Inhibited
- Freeze Protection Temperature
- -60 Degrees F
- Series
- ProFrost I-100
- Container Type
- Pail
- Operating Temperature - Minimum
- -55 Degrees F
- Fluid Color
- Clear
- Food Grade
- Not Food Safe
- Operating Temperature - Maximum
- 360 Degrees F
- Corrosion Protection Concentration - Minimum
- 100 %
- Freeze Protectant
- Propylene Glycol
- Burst Protection Temperature
- -100 Degrees F
- Volume
- 5 gal
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.