Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-770
- Zoro # G123924310
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
15 Degrees F
Boiling Point
368.6 Degrees F
Freeze Protection Temperature
7 Degrees F
Food Grade
Not Food Safe
Operating Temperature - Maximum
205 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-770
- Zoro #
- G123924310
- UPC #
- 024924357705
- Country of Origin
- United States
Details
- Item
- Propylene Glycol
- Operating Temperature - Minimum
- 15 Degrees F
- Boiling Point
- 368.6 Degrees F
- Freeze Protection Temperature
- 7 Degrees F
- Food Grade
- Not Food Safe
- Operating Temperature - Maximum
- 205 Degrees F
- Corrosion Protection Concentration - Minimum
- 30 %
- Application
- Freeze Protection, Heat Transfer Systems
- Fluid Color
- Green
- Volume
- 5 gal
- Glycol Inhibition
- Inhibited
- Series
- ProFrost CI-30
- Concentration
- 30 %
- Standards
- European Standard EN166, OSHA 29 CFR 1910.133
- Container Type
- Pail
- Freeze Protectant
- Propylene Glycol
- Burst Protection Temperature
- -18 Degrees F
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.