Shop COMSTAR
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Propylene Glycol
- Mfr # 35-753
- Zoro # G723924352
product price:Â
$
1,049.99
/ea
Key Features
Volume
55 gal
Fluid Color
Green
Operating Temperature - Maximum
205 Degrees F
Boiling Point
368.6 Degrees F
Glycol Inhibition
Inhibited
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-753
- Zoro #
- G723924352
- UPC #
- 024924357538
- Country of Origin
- United States
- Item
- Propylene Glycol
- Volume
- 55 gal
- Fluid Color
- Green
- Operating Temperature - Maximum
- 205 Degrees F
- Boiling Point
- 368.6 Degrees F
- Glycol Inhibition
- Inhibited
- Corrosion Protection Concentration - Minimum
- 30 %
- Series
- ProFrost I-30
- Burst Protection Temperature
- -18 Degrees F
- Freeze Protectant
- Propylene Glycol
- Container Type
- Drum
- Application
- Freeze Protection, Heat Transfer Systems
- Food Grade
- Not Food Safe
- Concentration
- 30 %
- Freeze Protection Temperature
- 7 Degrees F
- Operating Temperature - Minimum
- 15 Degrees F
Description
Propylene Glycol, Freeze Protection, Heat Transfer Systems
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.