Shop COMSTAR
See all product information
Create Account
Propylene Glycol
- Mfr # 35-758
- Zoro # G823924061
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Fluid Color
Clear
Freeze Protectant
Propylene Glycol
Volume
5 gal
Boiling Point
368.6 Degrees F
Container Type
Pail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35-758
- Zoro #
- G823924061
- UPC #
- 024924357583
- Country of Origin
- United States
- Item
- Propylene Glycol
- Fluid Color
- Clear
- Freeze Protectant
- Propylene Glycol
- Volume
- 5 gal
- Boiling Point
- 368.6 Degrees F
- Container Type
- Pail
- Operating Temperature - Minimum
- -7 Degrees F
- Concentration
- 50 %
- Series
- ProFrost I-50
- Burst Protection Temperature
- -64 Degrees F
- Corrosion Protection Concentration - Minimum
- 50 %
- Food Grade
- Not Food Safe
- Product Type
- Heat Transfer Fluid
- Application
- Chillers, Computer Cooling Rooms, Food Processing, Heating & Cooling Loops, Process Cooling, Refrigeration Systems, Solar Systems, Sprinkler and Radiant Heating Systems, Thermal Storage
- Freeze Protection Temperature
- -29 Degrees F
- Operating Temperature - Maximum
- 209 Degrees F
Description
Propylene Glycol, Chillers, Computer Cooling Rooms, Food Processing, Heating & Cooling Loops, Process Cooling, Refrigeration Systems, Solar Systems, Sprinkler and Radiant Heating Systems, Thermal Storage
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.