Propylene Glycol Heat Transfer Fluid
- Mfr # 35-760
- Zoro # G325016448
product price:Â
$
31.29
/ea
Key Features
Boiling Point
368.6 Degrees F
Application
Mechanical Systems, Refrigeration
Series
Freeze Safe
Freeze Protectant
Propylene Glycol
Burst Protection Temperature
-100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-760
- Zoro #
- G325016448
- UPC #
- 024924257606
- Country of Origin
- United States
Details
- Item
- Propylene Glycol Heat Transfer Fluid
- Boiling Point
- 368.6 Degrees F
- Application
- Mechanical Systems, Refrigeration
- Series
- Freeze Safe
- Freeze Protectant
- Propylene Glycol
- Burst Protection Temperature
- -100 Degrees F
- Glycol Inhibition
- Inhibited
- Product Type
- Heat Transfer Fluid
- Fluid Color
- Blue
- Volume
- 1 gal
Description
Propylene Glycol Heat Transfer Fluid, Mechanical Systems, Refrigeration
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.