Propylene Glycol Heat Transfer Fluid
- Mfr # 35-729
- Zoro # G125014521
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Product Type
Antifreeze
Fluid Color
Red
Burst Protection Temperature
-50 Degrees F
Application
Boats, Cooling Towers, Home Boilers, RVs, Solar Heating Systems, Cottages, Trailers
Volume
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35-729
- Zoro #
- G125014521
- UPC #
- 024924357293
- Country of Origin
- United States
Details
- Item
- Propylene Glycol
- Product Type
- Antifreeze
- Fluid Color
- Red
- Burst Protection Temperature
- -50 Degrees F
- Application
- Boats, Cooling Towers, Home Boilers, RVs, Solar Heating Systems, Cottages, Trailers
- Volume
- 5 gal
- Boiling Point
- 368.6 Degrees F
- Glycol Inhibition
- Inhibited
- Series
- Freeze Free
- Freeze Protectant
- Propylene Glycol
Description
Propylene Glycol, Boats, Cooling Towers, Home Boilers, RVs, Solar Heating Systems, Cottages, Trailers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.